Skip Content

 
Mobile Service Bench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mobile Service Bench


Technical Specs

  • ItemMobile Service Bench 
  • Load Capacity2000 lb. 
  • Overall Height57" 
  • Caster Type(2) Rigid, (2) Swivel 
  • MaterialSteel 
  • ColorGray 
  • HandleRecessed 
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
HTLS-3660-DD-95
36"
60"

$1,170.00 / each

Enter location to check availability
Mobile Service Bench,36 In. L,60 In. W
Catalog Page #  NA

Price $1,170.00 / each

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity2000 lb.
  • Overall Length36"
  • Overall Width60"
  • Overall Height57"
  • Caster Type(2) Rigid, (2) Swivel
  • MaterialSteel
  • ColorGray
  • HandleRecessed
HTLS-3672-DD-95
36"
72"

$1,303.00 / each

Enter location to check availability
Mobile Service Bench,36 In. L,72 In. W
Catalog Page #  NA

Price $1,303.00 / each

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity2000 lb.
  • Overall Length36"
  • Overall Width72"
  • Overall Height57"
  • Caster Type(2) Rigid, (2) Swivel
  • MaterialSteel
  • ColorGray
  • HandleRecessed
HTLS-4474-DD-95
44"
74"

$1,461.00 / each

Enter location to check availability
Mobile Service Bench,44 In. L,74 In. W
Catalog Page #  NA

Price $1,461.00 / each

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity2000 lb.
  • Overall Length44"
  • Overall Width74"
  • Overall Height57"
  • Caster Type(2) Rigid, (2) Swivel
  • MaterialSteel
  • ColorGray
  • HandleRecessed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More