Skip Content

Bin Cart,18x36x35 In.,1200 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bin Cart, 18x36x35 In., 1200 lb. Cap.

Price $519.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LVH7
  • Mfr. Model # RSC-1836-BLP-112-220-95
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 159.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel Bin Utility Carts
• Shipped assembled 1200-lb. capacity per shelf Lip height: 1-1/2" 5" polyurethane casters (2 rigid, 2 swivel) Hook-on poly bins included

View More

Technical Specs

  • Item Mobile Bin Cart
  • Total Number of Bins 112
  • Overall Height 35"
  • Overall Length 18"
  • Overall Width 36"
  • Cart Color Gray
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Caster Dia. 5"
  • Cart Material Steel
  • Gauge Thickness 14
  • Finish Powder Coated
  • Handle Type Tubular
  • Load Capacity 1200 lb.
  • Number of Shelves 2
  • Capacity per Shelf 1200 lb.
  • Includes 112 Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.