Skip Content

Drawer Cabinet,15-3/4 x 20 x 15 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drawer Cabinet, 15-3/4 x 20 x 15 In

Price $276.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W885
  • Mfr. Model # 303-95-D944
  • UNSPSC # 24112401
  • Catalog Page # 2050
  • Shipping Weight 59.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSliding Drawer Cabinet
  • Number of Drawers4
  • Cabinet Depth15-3/4"
  • Cabinet Width20"
  • Cabinet Height15"
  • Compartments per DrawerVertically Ajustable
  • Drawer Depth12"
  • Drawer Height3"
  • Drawer Width18"
  • Load Capacity180 lb. (40 lb. per Cradle)
  • ColorGray
  • FinishPowder Coat
  • MaterialPrime Cold Rolled Steel

Compliance and Restrictions

None

Details

Sliding Drawer Parts Cabinets
• Gray powder-coated finish Prime cold rolled steel Small and large cabinets hold 40 lb. per drawer Large heavy-duty models hold 75 lb. per drawer
4-Drawer Cabinets
4 steel drawers, each with a hinged steel top, steel pull handle, closure latch, and molded polypropylene tray. Each compartment has a scooped bottom for easy access. Drawers ride on sliding full-suspension slides fixed within the cabinet and can be easily removed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.