Skip Content

Cabinet,Parts Storage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cabinet, Parts Storage

Price $384.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2W268
  • Mfr. Model # 033-95
  • UNSPSC # 24112401
  • Catalog Page # 2051
  • Shipping Weight 91.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrawer Bin Cabinet
  • Number of Drawers or Bins24
  • Overall Depth17-1/4"
  • Overall Width33-3/4"
  • Overall Height17"
  • Drawer Depth17"
  • Drawer Width5-3/8"
  • Drawer Height3-1/2"
  • Drawer ColorGray
  • Cabinet ColorGray
  • Cabinet MaterialSteel
  • Drawer MaterialSteel
  • Dividers per Drawer2
  • FinishPowder Coat
  • Includes2 Dividers Per Drawer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Modular Drawer Cabinets and Pigeonhole Bins
• Prime cold-rolled steel, fully-welded construction Gray powder-coated finish
Cabinets and bins of the same width and depth can be stacked for increased storage capacity.
Drawer Cabinets
• Shipped fully assembled and ready to use
Drawers have slotted sides in 1" intervals for use with dividers. 2 movable plastic dividers per drawer are included. Vertical supports add strength and rigidity. Stop feature at rear of drawers prevents accidental spilling. Steel drawers have formed steel runners for smooth operation. Extra drawer dividers are available.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The description says 24 but the picture shows 18. How many drawers are in this cabinet?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about baphvb is loaded.
Additional information about baphvb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the unit will have 24 drawers.
Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:41:43.127-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W268, prod, sort_default
1 of 1
  • 2015-07-05T20:41:43.129-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W268, prod, sort_default
1 of 1