Skip Content

High Deck Portable Table, 1200 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High Deck Portable Table, 1200 lb. Load Capacity

Price $327.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TGP1
  • Mfr. Model # HMT-3048-2-95
  • UNSPSC # 24102004
  • Catalog Page # 1453
  • Shipping Weight 111.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durham
14-ga. steel.
Welded Steel Mobile Tables
• Shipped assembled Gray powder-coated finish Casters (2 rigid, 2 swivel)

View More

Technical Specs

  • Item High Deck Portable Table
  • Load Capacity 1200 lb.
  • Overall Length 48"
  • Overall Width 30"
  • Overall Height 30"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Non-marring, Smooth Rolling Poly
  • Caster Size 5"
  • Number of Shelves 2
  • Material 14 Ga. Shelves, 1 1/2" x 1/8" Angle Frame, All MIG Welded
  • Gauge 14
  • Color Gray
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.