Skip Content

Folding Workbench,96Wx30Dx28 to 42 in. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Folding Workbench, 96Wx30Dx28 to 42 in. H

Price $883.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1PB37
  • Mfr. Model # WBF-3096-95
  • UNSPSC # 24102006
  • Catalog Page # 2070
  • Shipping Weight 208.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Leg Workbench
  • Material 14 ga. Steel
  • Depth 30"
  • Width 96"
  • Load Rating 2000 lb.
  • Height 28 to 42"
  • Color Gray
  • Work Surface Material 14 ga. Steel
  • Edge Type 1/2" Radius
  • Top Thickness 14 ga.
  • Leg Type Adjustable Height Straight
  • Includes Bolt in Gussets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Adjustable-Height Folding-Leg Steel Workbench
• 2000-lb. capacity, based on evenly distributed loads Gray powder-coated finish is acid- and rust-resistant
Sturdy workbenches have hinged legs that fold away for simple, convenient storage. All-steel welded construction. Work surface height adjusts in 1" increments.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.