Skip Content

Drawer Bin Cabinet,11-5/8 In. D,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drawer Bin Cabinet, 11-5/8 In. D, Gray

Price $89.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1XHJ6
  • Mfr. Model # 001-95
  • UNSPSC # 56101530
  • Catalog Page # 2051
  • Shipping Weight 16.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 6
  • Overall Depth 11-5/8"
  • Overall Width 11-3/4"
  • Overall Height 10-7/8"
  • Drawer Depth 11-1/4"
  • Drawer Width 5-3/8"
  • Drawer Height 2-3/4"
  • Drawer Color Gray
  • Cabinet Color Gray
  • Cabinet Material Steel
  • Drawer Material Steel
  • Dividers per Drawer 2
  • Finish Powder Coated
  • Includes (2) Dividers Per Drawer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Modular Drawer Cabinets and Pigeonhole Bins
• Prime cold-rolled steel, fully-welded construction Gray powder-coated finish
Cabinets and bins of the same width and depth can be stacked for increased storage capacity.
Drawer Cabinets
• Shipped fully assembled and ready to use
Drawers have slotted sides in 1" intervals for use with dividers. 2 movable plastic dividers per drawer are included. Vertical supports add strength and rigidity. Stop feature at rear of drawers prevents accidental spilling. Steel drawers have formed steel runners for smooth operation. Extra drawer dividers are available.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.