Skip Content

Gray Mobile Workstation, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel with Brakes Caster Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gray Mobile Workstation, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel with Brakes Caster Type

Price $1,082.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EY11
  • Mfr. Model # 662-95
  • UNSPSC # 24101506
  • Catalog Page # 1451
  • Shipping Weight 180.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Matted-Top 2-Sided Mobile Service Bench
• Assembly required 5" casters (2 locking swivel, 2 rigid)
Lockable, 4-section cabinet on 1 side and 12-compartment storage bin on other side. 12 pull-out storage drawers (6 per side). Each storage bin compartment measures 4"W x 4-1/2"H x 11-7/8"D. Storage drawers can be divided.

View More

Technical Specs

  • Item Mobile Workstation
  • Load Capacity 1200 lb.
  • Overall Length 34"
  • Overall Width 24"
  • Overall Height 34"
  • Number of Doors 2
  • Number of Shelves 1
  • Number of Drawers 12
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Caster Material Polyurethane
  • Material Steel
  • Gauge 18
  • Color Gray
  • Finish Powder Coated
  • Handle Straight
  • Drawer Height 2-3/4"
  • Drawer Width 5-3/8"
  • Drawer Depth 11-1/4"
  • Door Cabinet Height 23-7/8"
  • Door Cabinet Width 33-3/4"
  • Door Cabinet Depth 11-7/8"
  • Includes (12) Bins, (12) Drawers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.