Skip Content

 
Bulk Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulk Stock Cart


Technical Specs

  • Item Bulk Stock Cart 
  • Load Capacity 2000 lb. 
  • Overall Height 58" 
  • Caster Type (2) Swivel, (2) Rigid 
  • Caster Material Polyurethane 
  • Construction Steel 
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
OPT-3624-95
36"
24"

$574.50 / each

Enter location to check availability
Catalog Page #  NA

Price $574.50 / each

Technical Specs

  • Item Bulk Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 58"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Steel
OPT-4224-95
42"
24"

$596.00 / each

Enter location to check availability
Catalog Page #  NA

Price $596.00 / each

Technical Specs

  • Item Bulk Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 42"
  • Overall Width 24"
  • Overall Height 58"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Steel
OPT-4824-95
48"
24"

$624.00 / each

Enter location to check availability
Catalog Page #  NA

Price $624.00 / each

Technical Specs

  • Item Bulk Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 58"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Steel
OPT-4830-95
48"
30"

$777.00 / each

Enter location to check availability
Catalog Page #  NA

Price $777.00 / each

Technical Specs

  • Item Bulk Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 48"
  • Overall Width 30"
  • Overall Height 58"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Steel
OPT-6030-95
60"
30"

$881.00 / each

Enter location to check availability
Catalog Page #  NA

Price $881.00 / each

Technical Specs

  • Item Bulk Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 60"
  • Overall Width 30"
  • Overall Height 58"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Steel
OPT-7224-95
72"
24"

$769.50 / each

Enter location to check availability
Catalog Page #  NA

Price $769.50 / each

Technical Specs

  • Item Bulk Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 72"
  • Overall Width 24"
  • Overall Height 58"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Steel
OPT-7236-95
72"
36"

$1,083.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,083.00 / each

Technical Specs

  • Item Bulk Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 72"
  • Overall Width 36"
  • Overall Height 58"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Construction Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More