Skip Content

A-Frame Panel Truck, 2000 lb. Load Capacity, (4) Swivel Caster Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

A-Frame Panel Truck, 2000 lb. Load Capacity, (4) Swivel Caster Wheel Type

Price $459.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TGN3
  • Mfr. Model # AF-3060-95
  • UNSPSC # 24101504
  • Catalog Page # 1459
  • Shipping Weight 160.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item A-Frame Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 60"
  • Overall Height 57"
  • Caster Wheel Type (4) Swivel
  • Caster Wheel Material Phenolic
  • Caster Wheel Dia. 6"
  • Caster Wheel Width 2"
  • Number of Casters 4
  • Platform Material Steel
  • Frame Material Steel
  • Finish Powder Coated
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.