Skip Content

 
A-Frame Panel Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A-Frame Panel Truck


Technical Specs

  • Item A-Frame Panel Truck 
  • Load Capacity 2000 lb. 
  • Overall Length 30" 
  • Overall Height 57" 
  • Caster Wheel Type (4) Swivel 
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
AF-3048-95
48"

$365.25 / each

Enter location to check availability
Catalog Page #  1459 

Price $365.25 / each

Technical Specs

  • Item A-Frame Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 48"
  • Overall Height 57"
  • Caster Wheel Type (4) Swivel
AF-3060-95
60"

$459.75 / each

Enter location to check availability
Catalog Page #  1459 

Price $459.75 / each

Technical Specs

  • Item A-Frame Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 60"
  • Overall Height 57"
  • Caster Wheel Type (4) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More