Skip Content

 
3-Sided Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3-Sided Stock Cart

Technical Specs

  • Item 3-Sided Stock Cart 
  • Load Capacity 2000 lb. 
  • Overall Height 57" 
  • Caster Type (2) Swivel, (2) Rigid 
  • Caster Material Phenolic 
  • Construction Steel 
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
3ST-EX3048-3AS-95
30"
48"

$862.50 / each

Enter location to check availability
Catalog Page #  NA

Price $862.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 48"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3048-2AS-95
30"
48"

$824.50 / each

Enter location to check availability
Catalog Page #  NA

Price $824.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 48"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3048-1AS-95
30"
48"

$699.00 / each

Enter location to check availability
Catalog Page #  NA

Price $699.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 48"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3060-3AS-95
30"
60"

$964.50 / each

Enter location to check availability
Catalog Page #  NA

Price $964.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 60"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3060-1AS-95
30"
60"

$786.50 / each

Enter location to check availability
Catalog Page #  NA

Price $786.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 60"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3060-2AS-95
30"
60"

$970.00 / each

Enter location to check availability
Catalog Page #  NA

Price $970.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 30"
  • Overall Width 60"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3660-2AS-95
36"
60"

$900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $900.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 60"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3660-3AS-95
36"
60"

$1,032.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,032.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 60"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3672-2AS-95
36"
72"

$1,035.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,035.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 72"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3672-1AS-95
36"
72"

$906.50 / each

Enter location to check availability
Catalog Page #  NA

Price $906.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 72"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
3ST-EX3672-3AS-95
36"
72"

$1,166.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,166.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 72"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms