Skip Content

 
2-Sided Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2-Sided Stock Cart

DURHAM


Technical Specs

  • Item2-Sided Stock Cart 
  • Load Capacity2000 lb. 
  • Overall Length30" 
  • Overall Height57" 
  • Caster Type(2) Swivel, (2) Rigid 
  • Caster MaterialPhenolic 
  • ConstructionSteel 
Overall Width
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Width
Availability
Price
Qty
EX-3048-2SC-6PH-95
48"

Item ships within 10 business days from supplier

$1,695.00 / each

Stock Cart With 2-Sides,30 In. L
Catalog Page #  1546 

Price: $1,695.00 / each

Technical Specs

  • Item2-Sided Stock Cart
  • Load Capacity2000 lb.
  • Overall Length30"
  • Overall Width48"
  • Overall Height57"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPhenolic
  • ConstructionSteel
EX-3060-2SC-6PH-95
60"

Item ships within 10 business days from supplier

$1,738.00 / each

Stock Cart With 2-Sides,2000 lb.
Catalog Page #  1546 

Price: $1,738.00 / each

Technical Specs

  • Item2-Sided Stock Cart
  • Load Capacity2000 lb.
  • Overall Length30"
  • Overall Width60"
  • Overall Height57"
  • Caster Type(2) Swivel, (2) Rigid
  • Caster MaterialPhenolic
  • ConstructionSteel