Skip Content

Mercury Displacement Contactor, 208/240VAC Coil Volts, 35A Contact Amp Rating (Resistive) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Mercury Displacement Contactor, 208/240VAC Coil Volts, 35A Contact Amp Rating (Resistive)

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6A860
  • Mfr. Model # 1M35A208ACDV
  • UNSPSC # 39121518
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mercury Displacement Contactors
• Normally open contacts Matching footprint to DP contactors Hermetically sealed
Sealed liquid-mercury contactors have frictionless plunger that eliminates metal-to-metal wear. Ambient temp. range: -30° to 165°F under continuous load. Vertical mounting only. Suitable for heating and motor loads with frequent On/Off cycles.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Mercury Displacement Contactor
  • Contact Form SPST
  • Coil Volts 208/240VAC
  • Contact Amp Rating (Resistive) 35A
  • Depth 2.25"
  • Height 4.62"
  • Width 2.00"
  • Number of Poles 1
  • Contact Material Liquid Mercury
  • Mounting Position Vertical
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 240V 5
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 10
  • Coil VA Rating 25/27mA
  • Standards UL/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.