Skip Content

Marker,Black Broad Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Marker, Black Broad Tip

Price $5.08 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2F928
  • Mfr. Model # 96223G
  • UNSPSC # 44121708
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Marker
  • Marker Type Permanent
  • Tip Size 1/8" and 1/4"
  • Color Black
  • Temp. Range 0 Degrees to 150 Degrees F
  • NSF Certified No
  • Tip Style Chisel
  • Tip Material Fiber
  • Dry Time Less than 30 sec.
  • Actuation Type Capillary
  • Base Material Ink
  • Features Medium Chisel Tip, Smear and Water-Resistant, Xylene-Free Ink, Mark Size 1/8" and 1/4". Durable metal barrel for demanding conditions. Convenient pocket clip for easy storage. For industrial applications including for marking on metal, pipes and tubes, plastic, glass, lumber/timber, cardboard, and paper. Versatile chisel tip can make both fine or broad marks for flexible marking needs.
  • Standards EPA HAPS and SARA 313 Regulation
  • Includes Plastic cap with pocket clip for convenient storage and anti-roll
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.