Skip Content

Battery Charger,120VAC,NiMH,8 to 10 Hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Charger, 120VAC, NiMH, 8 to 10 Hr.

DURACELL

Clearance Price: $14.76 / each

Price: $23.42 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 2LMX3
  • Mfr. Model # CEF20DX2
  • UNSPSC # 26111704
  • Catalog Page # N/A
  • Shipping Weight 0.41 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemBattery Charger
  • Power Requirement120VAC
  • Battery Recharge Time8 to 10 hr.
  • Charges Up To(2) AAA or AA
  • Battery TypeNickel Metal Hydride
  • Green Certification or Other RecognitionENERGY STAR Rated
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Details

Features single-cell charging capability. Full charge is ensured regardless of current state of charge. Microprocessor control provides over-temperature shutoff and overcharge protection. LED indicator to provide charge status. Automatic shutoff feature prevents batteries from overcharging.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.