Skip Content

Battery Charger,120VAC,NiMH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Charger, 120VAC, NiMH

Price $37.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21LN88
  • Mfr. Model # CEF27LNRFP
  • UNSPSC # 26111704
  • Catalog Page # 673
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ion Speed 4000 mW Charger includes 2 AA NiMH batteries and 2 AAA NiMH batteries. It features smart auto shut off and charges both AA and AAA batteries in up to 2.5 hours. The rechargeable, nickel metal hydride (NiMH) batteries feature Duralock Power Preserve™ technology. They are precharged for ready use upon purchasing, and they hold a charge for up to 1 year when not in use.

View More

Technical Specs

  • Item Battery Charger
  • Power Requirement 120VAC
  • Battery Recharge Time 1 to 2-1/2 hr.
  • Charges Up To (4) AAA or AA
  • Battery Chemistry Nickel-Metal Hydride
  • For Use With Universal
  • Includes (2) AAA and (2) AA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.