Skip Content

 
3V Coin Cell close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3V Coin Cell

DURACELL


Technical Specs

  • Battery TypeLithium 
  • Voltage
Battery Size
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Availability
Price
Qty
DL1025BPK
1025

$2.11 / each

Coin Cell,1025,Lithium,3V
Catalog Page #  744 

Price: $2.11 / each

Technical Specs

  • Battery Size1025
  • Battery TypeLithium
  • Voltage3
DL1216BPK
1216

$2.11 / each

Coin Cell,1216,Lithium,3V
Catalog Page #  744 

Price: $2.11 / each

Technical Specs

  • Battery Size1216
  • Battery TypeLithium
  • Voltage3
DL1616BPK
1616

$2.89 / each

Coin Cell,1616,Lithium,3V
Catalog Page #  744 

Price: $2.89 / each

Technical Specs

  • Battery Size1616
  • Battery TypeLithium
  • Voltage3
DL1620BPK
1620

$2.89 / each

Coin Cell,1620,Lithium,3V
Catalog Page #  744 

Price: $2.89 / each

Technical Specs

  • Battery Size1620
  • Battery TypeLithium
  • Voltage3
DL2016BPK
2016

$2.89 / each

Coin Cell,2016,Lithium,3V
Catalog Page #  744 

Price: $2.89 / each

Technical Specs

  • Battery Size2016
  • Battery TypeLithium
  • Voltage3
DL2025BPK
2025

$2.89 / each

Coin Cell,2025,Lithium,3V
Catalog Page #  744 

Price: $2.89 / each

Technical Specs

  • Battery Size2025
  • Battery TypeLithium
  • Voltage3
DL2032B2PK
2032

$5.94 / pkg. of 2

Coin Cell,2032,Lithium,3V,PK 2
Catalog Page #  744 

Price: $5.94 / pkg. of 2

Technical Specs

  • Battery Size2032
  • Battery TypeLithium
  • Voltage3
DL2430BPK
2430

$2.78 / each

Coin Cell,2430,Lithium,3V
Catalog Page #  744 

Price: $2.78 / each

Technical Specs

  • Battery Size2430
  • Battery TypeLithium
  • Voltage3
DL2450BPK
2450

$4.71 / each

Coin Cell,2450,Lithium,3V
Catalog Page #  744 

Price: $4.71 / each

Technical Specs

  • Battery Size2450
  • Battery TypeLithium
  • Voltage3