Skip Content

Hydrometer Baume, Range 29/41 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydrometer Baume, Range 29/41

Price $36.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8NCR6
  • Mfr. Model # 4630
  • UNSPSC # 41113024
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydrometer
  • Scalebaume
  • Scale Divisions0.1
  • Range29/41
  • Length300mm
  • Temp. Range60 to 60 Degrees F
  • ApplicationBaume
  • StandardsNIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

BROKEN

WE'VE RECEIVED SEVERAL OF THESE ALREADY BROKEN-CAN YOU PLEASE PROVIDE A MSDS FOR MY GUYS TO EASE THEIR CONCERNS OF THE MATERIAL INSIDE BEING DANGEROUS
7 months ago
by
Read all my Q&A
 
Please wait while more information about TINAL is loaded.
Additional information about TINAL could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the MSDS sheet that has been provided by the supplier. They have also noted that there should be no issues, the hydrometers have no liquid, they are glass or PC with steel shot and either an epoxy or wax paraffin to hold the shot from moving around, usually wax.

Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:36:53.460-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8NCR6, prod, sort_default
1 of 1
  • 2015-04-18T19:36:53.462-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8NCR6, prod, sort_default
1 of 1