Skip Content

 
Bulk Storage Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulk Storage Rack

Technical Specs

  • Item Bulk Storage Rack 
Width
Please Select
Depth
Please Select
Height
Please Select
Load Capacity
Please Select
Number of Shelves
Please Select
Capacity per Shelf
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Load Capacity
Number of Shelves
Capacity per Shelf
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
ST3624B
36"
24"
27"
660 lb.
2
330 lb.
(2) Shelves, (4) Posts and (4) Leg Connectors

$181.25 / each

Enter location to check availability
Catalog Page #  1784 

Price $181.25 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 36"
  • Depth 24"
  • Height 27"
  • Load Capacity 660 lb.
  • Number of Shelves 2
  • Capacity per Shelf 330 lb.
  • Includes (2) Shelves, (4) Posts and (4) Leg Connectors
ST3624x3
36"
24"
51"
990 lb.
3
330 lb.
(3) Shelves, (8) Posts and (8) Leg Connectors

$297.75 / each

Enter location to check availability
Catalog Page #  1784 

Price $297.75 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 36"
  • Depth 24"
  • Height 51"
  • Load Capacity 990 lb.
  • Number of Shelves 3
  • Capacity per Shelf 330 lb.
  • Includes (3) Shelves, (8) Posts and (8) Leg Connectors
ST3624x4
36"
24"
75"
1320 lb.
4
330 lb.
(4) Shelves, (1) (2) Posts and (1) (2) Leg Connectors

$415.00 / each

Enter location to check availability
Catalog Page #  1784 

Price $415.00 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 36"
  • Depth 24"
  • Height 75"
  • Load Capacity 1320 lb.
  • Number of Shelves 4
  • Capacity per Shelf 330 lb.
  • Includes (4) Shelves, (1) (2) Posts and (1) (2) Leg Connectors
ST3636B
36"
36"
27"
985 lb.
2
492 lb.
(2) Shelves, (8) Posts and (8) Leg Connectors

$257.75 / each

Enter location to check availability
Catalog Page #  1784 

Price $257.75 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 36"
  • Depth 36"
  • Height 27"
  • Load Capacity 985 lb.
  • Number of Shelves 2
  • Capacity per Shelf 492 lb.
  • Includes (2) Shelves, (8) Posts and (8) Leg Connectors
ST3636x3
36"
36"
51"
1475 lb.
3
492 lb.
(3) Shelves, (1) (6) Posts and (1) (6) Leg Connectors

$437.00 / each

Enter location to check availability
Catalog Page #  1784 

Price $437.00 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 36"
  • Depth 36"
  • Height 51"
  • Load Capacity 1475 lb.
  • Number of Shelves 3
  • Capacity per Shelf 492 lb.
  • Includes (3) Shelves, (1) (6) Posts and (1) (6) Leg Connectors
ST3636x4
36"
36"
75"
1965 lb.
4
492 lb.
(4) Shelves, (2) (4) Posts and (2) (4) Leg Connectors

$616.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $616.50 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 36"
  • Depth 36"
  • Height 75"
  • Load Capacity 1965 lb.
  • Number of Shelves 4
  • Capacity per Shelf 492 lb.
  • Includes (4) Shelves, (2) (4) Posts and (2) (4) Leg Connectors
ST4824B
48"
24"
27"
905 lb.
2
452 lb.
(2) Shelves, (6) Posts and (6) Leg Connectors

$268.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $268.50 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 48"
  • Depth 24"
  • Height 27"
  • Load Capacity 905 lb.
  • Number of Shelves 2
  • Capacity per Shelf 452 lb.
  • Includes (2) Shelves, (6) Posts and (6) Leg Connectors
ST4824x3
48"
24"
51"
1330 lb.
3
452 lb.
(3) Shelves, (1) (2) Posts and (1) (2) Leg Connectors

$442.25 / each

Enter location to check availability
Catalog Page #  1784 

Price $442.25 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 48"
  • Depth 24"
  • Height 51"
  • Load Capacity 1330 lb.
  • Number of Shelves 3
  • Capacity per Shelf 452 lb.
  • Includes (3) Shelves, (1) (2) Posts and (1) (2) Leg Connectors
ST4824x4
48"
24"
75"
1760 lb.
4
452 lb.
(4) Shelves, (1) (8) Posts and (1) (8) Leg Connectors

$614.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $614.50 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 48"
  • Depth 24"
  • Height 75"
  • Load Capacity 1760 lb.
  • Number of Shelves 4
  • Capacity per Shelf 452 lb.
  • Includes (4) Shelves, (1) (8) Posts and (1) (8) Leg Connectors
ST6624B
66"
24"
27"
1210 lb.
2
605 lb.
(2) Shelves, (6) Posts and (6) Leg Connectors

$288.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $288.50 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 66"
  • Depth 24"
  • Height 27"
  • Load Capacity 1210 lb.
  • Number of Shelves 2
  • Capacity per Shelf 605 lb.
  • Includes (2) Shelves, (6) Posts and (6) Leg Connectors
ST6624x3
66"
24"
51"
1820 lb.
3
605 lb.
(3) Shelves, (1) (2) Posts and (1) (2) Leg Connectors

$476.00 / each

Enter location to check availability
Catalog Page #  1784 

Price $476.00 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 66"
  • Depth 24"
  • Height 51"
  • Load Capacity 1820 lb.
  • Number of Shelves 3
  • Capacity per Shelf 605 lb.
  • Includes (3) Shelves, (1) (2) Posts and (1) (2) Leg Connectors
ST6624x4
66"
24"
75"
2420 lb.
4
605 lb.
(4) Shelves, (1) (8) Posts and (1) (8) Leg Connectors

$614.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $614.50 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 66"
  • Depth 24"
  • Height 75"
  • Load Capacity 2420 lb.
  • Number of Shelves 4
  • Capacity per Shelf 605 lb.
  • Includes (4) Shelves, (1) (8) Posts and (1) (8) Leg Connectors
ST6636B
66"
36"
27"
1800 lb.
2
900 lb.
(2) Shelves, (1) (2) Posts and (1) (2) Leg Connectors

$436.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $436.50 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 66"
  • Depth 36"
  • Height 27"
  • Load Capacity 1800 lb.
  • Number of Shelves 2
  • Capacity per Shelf 900 lb.
  • Includes (2) Shelves, (1) (2) Posts and (1) (2) Leg Connectors
ST6636x3
66"
36"
51"
2705 lb.
3
900 lb.
(3) Shelves, (2) (4) Posts and (2) (4) Leg Connectors

$730.00 / each

Enter location to check availability
Catalog Page #  1784 

Price $730.00 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 66"
  • Depth 36"
  • Height 51"
  • Load Capacity 2705 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes (3) Shelves, (2) (4) Posts and (2) (4) Leg Connectors
ST6636x4
66"
36"
75"
3600 lb.
4
900 lb.
(4) Shelves, (3) (6) Posts and (3) (6) Leg Connectors

$1,024.00 / each

Enter location to check availability
Catalog Page #  1784 

Price $1,024.00 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 66"
  • Depth 36"
  • Height 75"
  • Load Capacity 3600 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (4) Shelves, (3) (6) Posts and (3) (6) Leg Connectors
ST9624B
96"
24"
27"
1770 lb.
2
885 lb.
(2) Shelves, (8) Posts and (8) Leg Connectors

$362.25 / each

Enter location to check availability
Catalog Page #  1784 

Price $362.25 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 96"
  • Depth 24"
  • Height 27"
  • Load Capacity 1770 lb.
  • Number of Shelves 2
  • Capacity per Shelf 885 lb.
  • Includes (2) Shelves, (8) Posts and (8) Leg Connectors
ST9624x3
96"
24"
51"
2650 lb.
3
885 lb.
(3) Shelves, (1) (6) Posts and (1) (6) Leg Connectors

$600.00 / each

Enter location to check availability
Catalog Page #  1784 

Price $600.00 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 96"
  • Depth 24"
  • Height 51"
  • Load Capacity 2650 lb.
  • Number of Shelves 3
  • Capacity per Shelf 885 lb.
  • Includes (3) Shelves, (1) (6) Posts and (1) (6) Leg Connectors
ST9624x4
96"
24"
75"
3540 lb.
4
885 lb.
(4) Shelves, (2) (4) Posts and (2) (4) Leg Connectors

$836.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $836.50 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 96"
  • Depth 24"
  • Height 75"
  • Load Capacity 3540 lb.
  • Number of Shelves 4
  • Capacity per Shelf 885 lb.
  • Includes (4) Shelves, (2) (4) Posts and (2) (4) Leg Connectors
ST9636B
96"
36"
27"
2640 lb.
2
1320 lb.
(2) Shelves, (1) (6) Posts and (1) (6) Leg Connectors

$580.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $580.50 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 96"
  • Depth 36"
  • Height 27"
  • Load Capacity 2640 lb.
  • Number of Shelves 2
  • Capacity per Shelf 1320 lb.
  • Includes (2) Shelves, (1) (6) Posts and (1) (6) Leg Connectors
ST9636x3
96"
36"
51"
3960 lb.
3
1320 lb.
(3) Shelves, (3) (2) Posts and (3) (2) Leg Connectors

$978.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $978.50 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 96"
  • Depth 36"
  • Height 51"
  • Load Capacity 3960 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1320 lb.
  • Includes (3) Shelves, (3) (2) Posts and (3) (2) Leg Connectors
ST9636x4
96"
36"
75"
5280 lb.
4
1320 lb.
(4) Shelves, (4) (8) Posts and (4) (8) Leg Connectors

$1,378.00 / each

Enter location to check availability
Catalog Page #  1784 

Price $1,378.00 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 96"
  • Depth 36"
  • Height 75"
  • Load Capacity 5280 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1320 lb.
  • Includes (4) Shelves, (4) (8) Posts and (4) (8) Leg Connectors
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More