Skip Content

 
Pipe Support Block close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pipe Support Block

Technical Specs

  • Item Pipe Support Block 
  • Material Recycled Rubber 
Max. Load (Lb.)
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DURA-BLOK 
Select items to compare View Compare
31 Products
Compare /
Item #
Mfr.
Model #
Max. Load (Lb.)
Length (In.)
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
DB20
1000
20.2
5
6

$141.35 / each

Enter location to check availability
Catalog Page #  NA

Price $141.35 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 5
  • Width (In.) 6
DB620
1000
20.2
6.4375
6

$170.00 / each

Enter location to check availability
Catalog Page #  NA

Price $170.00 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 6.4375
  • Width (In.) 6
DBR8-10
1000
20.2
8.34
6

$270.25 / each

Enter location to check availability
Catalog Page #  NA

Price $270.25 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 8.34
  • Width (In.) 6
DBR16-20
1000
20.2
8.34
6

$532.50 / each

Enter location to check availability
Catalog Page #  NA

Price $532.50 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 8.34
  • Width (In.) 6
DBR12-14
1000
20.2
8.34
6

$398.25 / each

Enter location to check availability
Catalog Page #  NA

Price $398.25 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 20.2
  • Height (In.) 8.34
  • Width (In.) 6
DB10-28
1000
28
5.625
6

$174.75 / each

Enter location to check availability
Catalog Page #  NA

Price $174.75 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 28
  • Height (In.) 5.625
  • Width (In.) 6
DB10-36
1000
36
5.625
6

$194.00 / each

Enter location to check availability
Catalog Page #  NA

Price $194.00 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 36
  • Height (In.) 5.625
  • Width (In.) 6
DB10-42
1000
42
5.625
6

$193.00 / each

Enter location to check availability
Catalog Page #  NA

Price $193.00 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 42
  • Height (In.) 5.625
  • Width (In.) 6
DB10-50
1000
50
5.625
6

$206.00 / each

Enter location to check availability
Catalog Page #  NA

Price $206.00 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 50
  • Height (In.) 5.625
  • Width (In.) 6
DB10-60
1000
60
5.625
6

$226.00 / each

Enter location to check availability
Catalog Page #  NA

Price $226.00 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1000
  • Material Recycled Rubber
  • Length (In.) 60
  • Height (In.) 5.625
  • Width (In.) 6
DB30
1500
30.8
5
6

$194.75 / each

Enter location to check availability
Catalog Page #  NA

Price $194.75 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1500
  • Material Recycled Rubber
  • Length (In.) 30.8
  • Height (In.) 5
  • Width (In.) 6
DB630
1500
30.8
6.4375
6

$233.25 / each

Enter location to check availability
Catalog Page #  NA

Price $233.25 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 1500
  • Material Recycled Rubber
  • Length (In.) 30.8
  • Height (In.) 6.4375
  • Width (In.) 6
DB5
200
4.8
5
6

$44.30 / each

Enter location to check availability
Catalog Page #  NA

Price $44.30 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 200
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 5
  • Width (In.) 6
DBE10-12
200
9.35
5 1/2 to 12
9.6

$146.45 / each

Enter location to check availability
Catalog Page #  NA

Price $146.45 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 200
  • Material Recycled Rubber
  • Length (In.) 9.35
  • Height (In.) 5 1/2 to 12
  • Width (In.) 9.6
DBE10-16
200
9.35
5 1/2 to 16
9.6

$161.25 / each

Enter location to check availability
Catalog Page #  NA

Price $161.25 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 200
  • Material Recycled Rubber
  • Length (In.) 9.35
  • Height (In.) 5 1/2 to 16
  • Width (In.) 9.6
DBE10-8
200
9.35
5 1/2 to 8
9.6

$113.10 / each

Enter location to check availability
Catalog Page #  NA

Price $113.10 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 200
  • Material Recycled Rubber
  • Length (In.) 9.35
  • Height (In.) 5 1/2 to 8
  • Width (In.) 9.6
DBR10-12
200
9.6
12
6

$156.25 / each

Enter location to check availability
Catalog Page #  NA

Price $156.25 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 200
  • Material Recycled Rubber
  • Length (In.) 9.6
  • Height (In.) 12
  • Width (In.) 6
DB40
2000
41.4
5
6

$264.75 / each

Enter location to check availability
Catalog Page #  NA

Price $264.75 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 2000
  • Material Recycled Rubber
  • Length (In.) 41.4
  • Height (In.) 5
  • Width (In.) 6
DB640
2000
41.4
6.4375
6

$338.25 / each

Enter location to check availability
Catalog Page #  NA

Price $338.25 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 2000
  • Material Recycled Rubber
  • Length (In.) 41.4
  • Height (In.) 6.4375
  • Width (In.) 6
DB48
2500
52
5
6

$313.50 / each

Enter location to check availability
Catalog Page #  NA

Price $313.50 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 2500
  • Material Recycled Rubber
  • Length (In.) 52
  • Height (In.) 5
  • Width (In.) 6
DB648
2500
52
6.4375
6

$392.25 / each

Enter location to check availability
Catalog Page #  NA

Price $392.25 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 2500
  • Material Recycled Rubber
  • Length (In.) 52
  • Height (In.) 6.4375
  • Width (In.) 6
DBM-3/4
50
4.8
10.06 to 11.56
6

$99.40 / each

Enter location to check availability
Catalog Page #  NA

Price $99.40 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 10.06 to 11.56
  • Width (In.) 6
DBM-1
50
4.8
10.14 to 11.64
6

$100.00 / each

Enter location to check availability
Catalog Page #  NA

Price $100.00 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 10.14 to 11.64
  • Width (In.) 6
DBM-1 1/4
50
4.8
10.25 to 11.75
6

$101.45 / each

Enter location to check availability
Catalog Page #  NA

Price $101.45 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 10.25 to 11.75
  • Width (In.) 6
DBM-1 1/2
50
4.8
10.42 to 11.92
6

$101.45 / each

Enter location to check availability
Catalog Page #  NA

Price $101.45 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 10.42 to 11.92
  • Width (In.) 6
DBM-2
50
4.8
10.66 to 12.16
6

$104.40 / each

Enter location to check availability
Catalog Page #  NA

Price $104.40 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 10.66 to 12.16
  • Width (In.) 6
DBM-1/2
50
4.8
9.86 to 11.36
6

$99.40 / each

Enter location to check availability
Catalog Page #  NA

Price $99.40 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 9.86 to 11.36
  • Width (In.) 6
DB10
500
9.6
5
6

$65.90 / each

Enter location to check availability
Catalog Page #  NA

Price $65.90 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 500
  • Material Recycled Rubber
  • Length (In.) 9.6
  • Height (In.) 5
  • Width (In.) 6
DB610
500
9.6
6.4375
6

$85.15 / each

Enter location to check availability
Catalog Page #  NA

Price $85.15 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 500
  • Material Recycled Rubber
  • Length (In.) 9.6
  • Height (In.) 6.4375
  • Width (In.) 6
DBR4-6
500
9.6
7.09
6

$204.25 / each

Enter location to check availability
Catalog Page #  NA

Price $204.25 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 500
  • Material Recycled Rubber
  • Length (In.) 9.6
  • Height (In.) 7.09
  • Width (In.) 6
DBR2-3 1/2
500
9.6
7.09
6

$178.25 / each

Enter location to check availability
Catalog Page #  NA

Price $178.25 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 500
  • Material Recycled Rubber
  • Length (In.) 9.6
  • Height (In.) 7.09
  • Width (In.) 6
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More