Skip Content

 
Copper Tube Support Block close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Copper Tube Support Block

Technical Specs

  • Item Copper Tube Support Block 
  • Max. Load (Lb.) 50 
  • Material Recycled Rubber 
  • Length (In.) 4.8 
  • Width (In.)
Height (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DURA-BLOK 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Height (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
DBM-1 1/4CT
10.13 to 11.63

$98.50 / each

Enter location to check availability
Catalog Page #  NA

Price $98.50 / each

Technical Specs

  • Item Copper Tube Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 10.13 to 11.63
  • Width (In.) 6
DBM-1 1/2CT
10.28 to 11.78

$98.85 / each

Enter location to check availability
Catalog Page #  NA

Price $98.85 / each

Technical Specs

  • Item Copper Tube Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 10.28 to 11.78
  • Width (In.) 6
DBM-2CT
10.53 to 12.03

$101.95 / each

Enter location to check availability
Catalog Page #  NA

Price $101.95 / each

Technical Specs

  • Item Copper Tube Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 10.53 to 12.03
  • Width (In.) 6
DBM-1/2CT
9.69 to 11.19

$99.00 / each

Enter location to check availability
Catalog Page #  NA

Price $99.00 / each

Technical Specs

  • Item Copper Tube Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 9.69 to 11.19
  • Width (In.) 6
DBM-3/4CT
9.84 to 11.34

$97.10 / each

Enter location to check availability
Catalog Page #  NA

Price $97.10 / each

Technical Specs

  • Item Copper Tube Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 9.84 to 11.34
  • Width (In.) 6
DBM-1CT
9.95 to 11.45

$97.95 / each

Enter location to check availability
Catalog Page #  NA

Price $97.95 / each

Technical Specs

  • Item Copper Tube Support Block
  • Max. Load (Lb.) 50
  • Material Recycled Rubber
  • Length (In.) 4.8
  • Height (In.) 9.95 to 11.45
  • Width (In.) 6
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More