Skip Content

Universal Pressure Test Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Universal Pressure Test Kit

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2RKT2
  • Mfr. Model # 9908100000000100
  • UNSPSC # 46181503
  • Catalog Page # N/A
  • Shipping Weight 17.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, lightweight test kit is designed for periodic air pressure testing on all fully encapsulated Level A suits, per the methods described in ASTM F1054 and EN464. Self-contained kit does not require an external air supply.

View More

Technical Specs

  • Item Universal Pressure Test Kit
  • Color Black
  • Includes Self-Contained Blower Unit with Pressure Gauge and Timer Valve Adapters- 2 Auer Valve plugs and 2 Pirelli Valve plugsSelf-contained blower unit with pressure gauge and timer Valve adapters for testing of Responder and Lakeland suits -silver finish- and Commander suits -black finish- / 2 Auer Valve plugs and 2 Pirelli Valve plugsSelf-Contained Blower Unit with Pressure Gauge and Timer Valve Adapters for Testing of Responder and Lakeland suits -silver finish- and Commander suits -black finish- / 2 Auer Valve plugs and 2 Pirelli Valve plugs
  • For Use With Level A Suits
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.