Skip Content

 
Two-Stage Water Filtration System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Two-Stage Water Filtration System


Technical Specs

  • Item Water Filter System 
  • Max. Pressure 90 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Sub-Category
Please Select
Microns
Please Select
Flow Rate
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DUPONT 
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Sub-Category
Microns
Flow Rate
Price
Qty
Please use Qty box to add item(s) to cart.
WFCH2
Combination Cartridge Filter Systems
1
5 gpm

$157.25 / each

Enter location to check availability
Catalog Page #  NA

Price $157.25 / each

Technical Specs

  • Sub-Category Combination Cartridge Filter Systems
  • Item Water Filter System
  • Microns 1
  • Flow Rate 5 gpm
  • Max. Pressure 90 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
WFQT273005
Direct Connect Cartridge Filter Systems
0.5
0.5 gpm

$178.75 / each

Enter location to check availability
Catalog Page #  NA

Price $178.75 / each

Technical Specs

  • Sub-Category Direct Connect Cartridge Filter Systems
  • Item Water Filter System
  • Microns 0.5
  • Flow Rate 0.5 gpm
  • Max. Pressure 90 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
WFQT390005
Direct Connect Cartridge Filter Systems
1
1 gpm

$352.50 / each

Enter location to check availability
Catalog Page #  NA

Price $352.50 / each

Technical Specs

  • Sub-Category Direct Connect Cartridge Filter Systems
  • Item Water Filter System
  • Microns 1
  • Flow Rate 1 gpm
  • Max. Pressure 90 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
WFQTR130004
Direct Connect Cartridge Filter Systems
1
2 gpm

$38.40 / each

Enter location to check availability
Catalog Page #  NA

Price $38.40 / each

Technical Specs

  • Sub-Category Direct Connect Cartridge Filter Systems
  • Item Water Filter System
  • Microns 1
  • Flow Rate 2 gpm
  • Max. Pressure 90 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
WFQT130005
Direct Connect Cartridge Filter Systems
3
0.5 gpm

$92.85 / each

Enter location to check availability
Catalog Page #  NA

Price $92.85 / each

Technical Specs

  • Sub-Category Direct Connect Cartridge Filter Systems
  • Item Water Filter System
  • Microns 3
  • Flow Rate 0.5 gpm
  • Max. Pressure 90 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
WFDW120009W
Drop-in Cartridge Filter Systems
1
2 gpm

$55.75 / each

Enter location to check availability
Catalog Page #  NA

Price $55.75 / each

Technical Specs

  • Sub-Category Drop-in Cartridge Filter Systems
  • Item Water Filter System
  • Microns 1
  • Flow Rate 2 gpm
  • Max. Pressure 90 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
WFPF13003B
Drop-in Cartridge Filter Systems
10
5 gpm

$40.40 / each

Enter location to check availability
Catalog Page #  NA

Price $40.40 / each

Technical Specs

  • Sub-Category Drop-in Cartridge Filter Systems
  • Item Water Filter System
  • Microns 10
  • Flow Rate 5 gpm
  • Max. Pressure 90 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
WFHD13001B
Drop-in Cartridge Filter Systems
20
10 gpm

$82.95 / each

Enter location to check availability
Catalog Page #  NA

Price $82.95 / each

Technical Specs

  • Sub-Category Drop-in Cartridge Filter Systems
  • Item Water Filter System
  • Microns 20
  • Flow Rate 10 gpm
  • Max. Pressure 90 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
WFPF38001C
Drop-in Cartridge Filter Systems
20
5 gpm

$71.80 / each

Enter location to check availability
Catalog Page #  NA

Price $71.80 / each

Technical Specs

  • Sub-Category Drop-in Cartridge Filter Systems
  • Item Water Filter System
  • Microns 20
  • Flow Rate 5 gpm
  • Max. Pressure 90 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More