Skip Content

Disposable Sleeves,White,18 In. L,PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disposable Sleeves, White, 18 In. L, PK200

Price $145.85 / pkg. of 200

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4T062
  • Mfr. Model # TY500SWH00020000
  • NSN # 5120-01-406-0451
  • UNSPSC # 46181516
  • Catalog Page # 2368
  • Shipping Weight 4.45 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisposable Sleeves
  • MaterialTyvek(R)
  • Length18"
  • Seam StyleSerged
  • Cuff StyleElastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Disposable Protective Clothing
Sleeves
Feature serged seams.

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Elastic not durable Don't know if they changed how they make these but after years of using these with no complaints, our employees hate using them. The elastic wears out quickly so they don't stay in place and now they are very baggy. Six months ago I would have recommended these, now I am looking for replacements. May 23, 2012
  • 2015-07-29T19:47:31.409-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4T062, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.