Skip Content

ShoeCovers,Slip ResistSole,XL,Wh,PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

ShoeCovers, Slip ResistSole, XL, Wh, PK200

Price $124.20 / pkg. of 200

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LUP8
  • Mfr. Model # PE440SWHXL020000
  • UNSPSC # 46181606
  • Catalog Page # 2369
  • Catalog Group # D9837
  • Shipping Weight 5.29 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShoe Covers
  • Slip Resistant SoleYes
  • WaterproofNo
  • SizeXL
  • Height5-1/2"
  • ColorWhite
  • Closure TypeElastic Top
  • MaterialPolypropylene w/Polyethylene Coating
  • Thickness5.4 mil
  • Seam StyleSerged
  • Package TypeBulk
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The best shoe protector we've used to date. A better non-slip sole than other cheaper products. We use these to protect shoes from dirt and mud (which saves our office carpets when we return to the office from a messy job), or to protect a homowner's floors when we enter homes. They say they're not waterproof, but they work as well to protect shoes if one has to walk briefly on a messy surface. The XL size just fits over a size 10.5 shoe. Larger shoe sizes might be a fit problem. April 3, 2013
  • 2015-04-17T19:37:57.955-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4LUP8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.