Skip Content

Amber Dupont Kapton Polyimide Film Tape, 1" Width, 100 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Amber Dupont Kapton Polyimide Film Tape, 1" Width, 100 ft. Length

Price $41.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15C510
  • Mfr. Model # Kapton HN
  • UNSPSC # 31201522
  • Catalog Page # 1963
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Film Tape
  • Material Dupont Kapton Polyimide
  • Color Amber
  • Shape Continuous Roll
  • Width 1"
  • Length 100 ft.
  • Adhesive No
  • Performance Temp. -452 Degrees to 752 Degrees F
  • Standards ASTM D5213
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about TLTullis is loaded.
Additional information about TLTullis could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer and been informed of the following:

For Grainger part number 15C510, proper storage of Kapton fim tape will ensure its performance. Kapton film tape should not be exposed to ultraviolet radiation as from direct sunlight or in conditions of high humidity for extended periods of time. The storage life will be decreased dramatically under these conditions. The shelf life for Kapton film tape in typical warehouse temperature will be in excess of 20 years. Rolls should be kept wrapped in storage to prevent surface contamination.
Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:01:13.386-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15C510, prod, sort_default
1 of 1
  • 2016-02-06 T20:01:13.388-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15C510, prod, sort_default
1 of 1