Skip Content

Hooded Tyvek(R),White,Boots,2XL,PK 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hooded Tyvek(R), White, Boots, 2XL, PK 6

Price $80.70 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4T832
  • Mfr. Model # TY122SWH2X0006G1
  • NSN # 1560-00-772-2538
  • UNSPSC # 46181503
  • Catalog Page # 2368
  • Catalog Group # D2236
  • Shipping Weight 2.8 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHooded Disposable Coveralls
  • Size2XL
  • MaterialTyvek(R)
  • ColorWhite
  • Ankle Stylewith Attached Boots
  • Cuff StyleElastic
  • Closure TypeZipper
  • Seam StyleSerged
  • Fits Chest Size45-1/4 to 48-3/4"
  • Inseam30-1/2"
  • Fabric Weight1.2 oz.
  • StandardsUSDA, FDA, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about nancy5 is loaded.
Additional information about nancy5 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Tyvek (DuPont trademarked) products are resistant to hazardous particulates and liquid splash. Tyvek coveralls are offered in several styles and sizes to accommodate workplace needs.
Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:40:59.721-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4T832, prod, sort_default
1 of 1
  • 2015-04-25T19:40:59.723-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4T832, prod, sort_default
1 of 1