Skip Content

Hooded IsoClean(R),Elastic,XL,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hooded IsoClean(R), Elastic, XL, PK25

Price $348.25 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MKX8
  • Mfr. Model # IC180SWHXL002500
  • UNSPSC # 46181503
  • Catalog Page # 2147
  • Catalog Group # D1429
  • Shipping Weight 9.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Controlled Environment Clothing
Available options include clean processed and sterilized, clean processed, and sterile. Individually packaged. Ideal for critical environments. A bulk packaged option is also available. Bound-seam garments provider a higher protection level than serge-sea

View More

Technical Specs

  • Item Hooded Disposable Coveralls
  • Size XL
  • Material Tyvek(R) IsoClean(R)
  • Color White
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Serged
  • Fits Chest Size 40 to 43"
  • Inseam 29-1/2"
  • Fabric Weight 1.2 oz.
  • Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.