Skip Content

Encapsulated Suit,2XL,Tychem TK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Encapsulated Suit, 2XL, Tychem TK

Price $2,346.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XJB5
  • Mfr. Model # TK554TLY2X000100
  • UNSPSC # 46181509
  • Catalog Page # N/A
  • Catalog Group # D2269
  • Shipping Weight 15.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Size 2XL
  • Material Tychem(R) TK
  • Entry Front
  • Glove Material Butyl
  • Fits Chest Size 49-3/4 to 53-1/4"
  • Inseam 32-1/2"
  • Color Lime Yellow
  • Seam Style Double Taped
  • Closure Type Hook-and-Loop with Double Storm Flap
  • Standards ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Rubber Diaphragm

There is a Rubber Diaphragm that needs to be replaced periodically. What is the part number for that? Is there a breakdown of different parts on this suit 1XJB5 to purchase
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Mickey82 is loaded.
Additional information about Mickey82 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Yes the valve is field replaceable but would need to know the Serial Number of suit to call and verify with DuPont the correct valve for that suit. Over the years both have been used at some point.
Please call your local Grainger Branch or Sales Representative with required information to obain replacements part information.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:02:44.841-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XJB5, prod, sort_default
1 of 1
  • 2016-02-06 T20:02:44.842-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XJB5, prod, sort_default
1 of 1