Skip Content

White, Polypropylene SMS, Disposable Frock, Size: 3XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

White, Polypropylene SMS, Disposable Frock, Size: 3XL

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 30J223
  • Mfr. Model # GE267SWH3X00300B
  • UNSPSC # 46181528
  • Catalog Page # N/A
  • Shipping Weight 12.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tyvek® IsoClean® Controlled Environment Clothing
• ISO Class 5 to 8
Protective material creates an effective barrier against dry particulates, nonhazardous liquids, and microorganisms. Available options include clean processed and sterilized, clean processed, and sterile. Individually packaged. Ideal for critical environments. A bulk packaged option is also available. Bound-seam garments provider a higher protection level than serge-seam garments.

View More

Technical Specs

  • Item Disposable Frock
  • Size 3XL
  • Color White
  • Material Polypropylene SMS
  • Cuff Style Elastic
  • Fits Chest Size 43 to 46"
  • Closure Type Snaps
  • Length 45-1/2"
  • Fabric Weight 1.8 oz.
  • Seam Style Serged
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.