Skip Content

 
Carbon Block Filter Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Block Filter Cartridge

Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges 
  • Item Carbon Block Filter Cartridge 
  • Filter Media Carbon Block 
  • Height 10" 
  • Outside Dia. 2" 
  • Flow Rate 5 gpm 
  • Max. Temp. 100 Degrees F 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
  • For Drinking Water Applications Low Lead Compliant 
Microns
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DUPONT 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Microns
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
WFDWC40001
0.5
Undersink Universal

$26.55 / each

Enter location to check availability
Catalog Page #  NA

Price $26.55 / each

Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Item Carbon Block Filter Cartridge
  • Microns 0.5
  • Filter Media Carbon Block
  • Height 10"
  • Outside Dia. 2"
  • Flow Rate 5 gpm
  • Max. Temp. 100 Degrees F
  • For Use With Undersink Universal
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
  • For Drinking Water Applications Low Lead Compliant
WFDWC70001
0.5
Undersink Universal

$39.90 / each

Enter location to check availability
Catalog Page #  NA

Price $39.90 / each

Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Item Carbon Block Filter Cartridge
  • Microns 0.5
  • Filter Media Carbon Block
  • Height 10"
  • Outside Dia. 2"
  • Flow Rate 5 gpm
  • Max. Temp. 100 Degrees F
  • For Use With Undersink Universal
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
  • For Drinking Water Applications Low Lead Compliant
WFDWC20001
1
Undersink Universal

$18.33 / each

Enter location to check availability
Catalog Page #  NA

Price $18.33 / each

Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Item Carbon Block Filter Cartridge
  • Microns 1
  • Filter Media Carbon Block
  • Height 10"
  • Outside Dia. 2"
  • Flow Rate 5 gpm
  • Max. Temp. 100 Degrees F
  • For Use With Undersink Universal
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
  • For Drinking Water Applications Low Lead Compliant
WFPFC9001
20
Whole House Universal

$13.01 / each

Enter location to check availability
Catalog Page #  NA

Price $13.01 / each

Technical Specs

  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Item Carbon Block Filter Cartridge
  • Microns 20
  • Filter Media Carbon Block
  • Height 10"
  • Outside Dia. 2"
  • Flow Rate 5 gpm
  • Max. Temp. 100 Degrees F
  • For Use With Whole House Universal
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
  • For Drinking Water Applications Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More