Skip Content

Bib Apron,White,36 In. L,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bib Apron, White, 36 In. L, PK100

Price $132.60 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LY64
  • Mfr. Model # NG273BWH00010000
  • UNSPSC # 46181501
  • Catalog Page # N/A
  • Shipping Weight 9.35 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBib Apron
  • Length36"
  • Width28"
  • ColorWhite
  • MaterialProShield(R) NexGen(R)
  • Closure TypeTies
  • Number of Pockets0
  • Seam StyleBound
  • SizeS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Disposable Protective Clothing
Antistatic garments are made from SMS polypropylene fabric and provide protection from dry particulates. ProShield® NexGen® offers additional protection from nonhazardous aerosols and liquids.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

1. Are these reusable

2. What are they made of
3. are they suitable for use by students
4. do you have any rubberized or chemical resistant aprons that the ties don't fall off
6 months ago
by
Read all my Q&A
 
Please wait while more information about chemteacher is loaded.
Additional information about chemteacher could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These aprons are made from SMS polypropylene fabric and provide protection from dry particulates. They will work on students, depending on the size of the student. Please also consider Grainger item number 3RYR4. Thank you for using Grainger.com Ask & Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:14:03.806-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6LY64, prod, sort_default
1 of 1
  • 2015-05-02T20:14:03.808-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6LY64, prod, sort_default
1 of 1