Skip Content

Men's Knee Boots, Size: 6, Steel Toe Type, Polyurethane Upper Material, 14-1/2" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Men's Knee Boots, Size: 6, Steel Toe Type, Polyurethane Upper Material, 14-1/2" Height

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5ZKN4
  • Mfr. Model # E462241
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # D9545
  • Shipping Weight 3.54 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purofort® Boots
• Thermally insulated to -4°F
Waterproof, lightweight all-terrain work boots are made from polyurethane with antistatic, oil-resistant sole. Feature roomy upper for easy fit and wide comfort tread or superior all-day comfort.
Note: Men's sizes are shown unless specified.

View More

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 6
  • Closure Type Pull On
  • Toe Type Steel
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 14-1/2"
  • Color Yellow
  • Upper Material Polyurethane
  • Insulated Yes
  • Midsole Material Steel
  • Insulation Type Thermal
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Cleated
  • Waterproof Yes
  • Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
  • Standards ASTM F2413-11 M I/75 C/75 SD PR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.