Skip Content

Men'sKnee Boots Size: 12, Steel Toe Type, Polyurethane Upper Material, 15-1/4" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Men'sKnee Boots Size: 12, Steel Toe Type, Polyurethane Upper Material, 15-1/4" Height

Price $227.75 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZKK5
  • Mfr. Model # E762943
  • UNSPSC # 46181604
  • Catalog Page # 2379
  • Catalog Group # D9543
  • Shipping Weight 6.2 lbs.
Country of Origin NetherlandsCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKnee Boots
  • GenderMen's
  • Size12
  • Closure TypePull On
  • Toe TypeSteel
  • Metatarsal GuardNo
  • Shank MaterialSteel
  • Height15-1/4"
  • ColorGreen
  • Upper MaterialPolyurethane
  • InsulatedYes
  • Midsole MaterialSteel
  • Insulation TypeThermal
  • Outsole MaterialPolyurethane
  • Footwear Sole PatternCleated
  • WaterproofYes
  • ResistsMinerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, Chemicals
  • StandardsASTM F2413-11 M I/75 C/75 SD PR, CSA Z195-09 SD PR
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Mild Chemical-Resistant Boots
• Steel-toe models meet ASTM F2413-05
PVC boots are ideal for general wear; provide good water resistance. EVA boots are lighter than PVC and remain flexible and durable in low temperatures. Bluemax boots resist chemicals and abrasions. Ideal for use in food processing, oil rigs, and chemical plants. Polyurethane and Purofort®+Polyurethane boots remain flexible in cold weather. Lightweight and durable. Ideal for agricultural and food processing applications.
Note: Men's sizes are shown unless specified.
Purofort® Boots
• Thermally insulated to -4°F
Waterproof, lightweight all-terrain work boots are made from polyurethane with antistatic, oil-resistant sole. Feature roomy upper for easy fit and wide comfort tread or superior all-day comfort.
Note: Men's sizes are shown unless specified.
Purofort®+ Polyurethane Boots
• Thermal insulated to -4°F
Shock-absorbing boots feature contoured upper for excellent fit and comfort. Added traction insert for improved grip and excellent foot and ankle comfort. Shallow tread helps reduce trapped debris. Contemporary design.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.