Skip Content

Low VOC Duct Sealant, Sealant Application: HVAC and Refrigeration, 10.5 oz. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low VOC Duct Sealant, Sealant Application: HVAC and Refrigeration, 10.5 oz. Size

Price $6.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6EJZ4
  • Mfr. Model # GRPROSEALT
  • NSN # 8030-00-281-2337
  • UNSPSC # 31211704
  • Catalog Page # 4315
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low VOC Duct Sealant
  • Base Synthetic Latex
  • Size 10.5 oz.
  • Container Type Tube
  • Color Gray
  • Performance Temp. Range 0 Degrees to 220 Degrees F
  • Substrates Galvanized, Aluminum, Aluminized, Stainless, Galvannealed, PVC Coated, Black Iron
  • Flash Point Greater Than 212 Degrees F
  • Full Cure 24 to 72 hr.
  • Application Time Not Specified
  • Application Temp. Range 35 Degrees to 110 Degrees F
  • Dry Time 1 hr.
  • Characteristics Mold and Mildew Resistant, Paintable, Flexible, Uv Resistant, Non-Flammable, Will Not Drip Or Sag, Low Shrinkage, Odorless When Cured and Has A Vey Mild Odor When Wet
  • VOC 41g/L
  • Application To Seal Metal and Metal Joints Against Air Leaks In Low, Medium and High Pressure Duct Systems, Indoor Or Outdoor Use
  • Meets UL 181B-M Listed, UL723 Classified, Conforms To NFPA 90A and 90B Requirements, Contributes To LEED EQ Creidt 4.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Duct Sealants
• Water-based LEED® EQ 4.1 and SCAQMD 1168 compliant
Mold and mildew resistant. Indoor/outdoor and paintable. Odorless when cured; very mild odor when wet.
UL Classified.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.