Skip Content

Connector Sleeve Fitting,10 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Connector Sleeve Fitting, 10 In

Price $43.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6PGC0
  • Mfr. Model # GRQS10GA
  • UNSPSC # 40141901
  • Catalog Page # 4314
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fitting
  • Type Connector Sleeve
  • Diameter 10"
  • Duct Size 10"
  • Length 3-1/2"
  • Width 10"
  • Height 10"
  • Inlet Diameter 10"
  • Outlet Diameter 10"
  • Material of Construction Steel / Polyethylene Gasket
  • Gauge 24
  • Coating Galvanized
  • Pressure Rating 30" W.G
  • Standards SMACNA / ASTM
  • Special Features Self Sealing, High Pressure, Adjustable, No Fasteners
  • For Use With Round Exhaust HVAC Metal And Flex Duct
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Duct Connector Sleeves

• 24-ga. steel Polyethylene gasket
Provide fastener-free, airtight connection for round exhaust duct. 1-bolt design keeps protrusions out of the air stream and simplifies ductwork reassembly.
Duct Connector Sleeves and Moisture Drain

• Rated to 30" wg ±
Meets SMACNA and ASTM standards.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.