Skip Content

Emergency Light,120/277V,5.4W,5In H,14In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Light, 120/277V, 5.4W, 5In H, 14In

Price $117.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3UVZ1
  • Mfr. Model # EZ-2
  • UNSPSC # 55121703
  • Catalog Page # N/A
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 10.8
  • Lamp Watts 5.4
  • Output Voltage 6VDC
  • Width 5"
  • Length 14"
  • Height 5"
  • Lamp Type Incandescent
  • Housing Material Thermoplastic
  • Housing Color White
  • Battery Type Lead Calcium
  • Number of Lamps 2
  • Head Lamps Adjustable Yes
  • Emergency Illumination Time 90 min.
  • Mounting Universal
  • Operating Temp. Range 20 to 30 Degrees C
  • Optional Guard Wire or Vandal Shield
  • Includes Fully Automatic Solid State Charger
  • Warranty 3 yr.
  • Standards NFPA 101 (Life Safety Code), NFPA 70 (National Electrical Code), UL 924 Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


The sealed-beam, 5W lamps activate automatically upon power failure to provide up to 90 min. of emergency lighting. Featuring a low-profile design, the housing is made of injection-molded, flame-rated thermoplastic. Includes 6V lead calcium maintenance-free battery.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.