Skip Content

Emergency Light,42W,10In H,9In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Light, 42W, 10In H, 9In L

Clearance Price $260.85 / each

Price $682.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16U261
  • Mfr. Model # C942FE
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 10.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 42
  • Lamp Watts 42
  • Output Voltage 12VDC
  • Width 8-1/2"
  • Length 9"
  • Height 10"
  • Lamp Type Compact Fluorescent
  • Housing Material Die Cast Aluminum
  • Housing Color Bronze
  • Battery Type Nickel Cadmium
  • Number of Lamp Heads 1
  • Head Lamps Adjustable No
  • Emergency Illumination Time 90 min.
  • Mounting Ceiling
  • Operating Temp. Range -20 to 40 Degrees C
  • Includes LED. Push to Test
  • Warranty 3 yr.
  • Standards Damp Location Listed, NFPA 101 (Life Safety Code), NFPA 70 (National Electrical Code), UL 924 Listed, UL 1598 Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.