Wet Location Remote Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wet Location Remote Head

DUAL-LITE

Technical Specs

  • Item:Wet Location Remote Head 
  • Number of Lamps:
  • Input Voltage:
  • Lamp Watts:
  • Lamp Type:Halogen 
  • Width:4-1/2" 
  • Length:5" 
  • Height:6" 
  • Housing Material:Die-Cast Aluminum 
Brand:DUAL-LITE 
Housing Color
Please Select
Product #Housing ColorAvailabilityPrice Qty
13T369Black

Item ships within 4 business days from supplier

$85.90 / each

13T372Dark Bronze

Typically in Stock

$79.50 / each

13T366White

Typically in Stock

$79.50 / each

Adding More Products