Skip Content

 
Exit Sign with Battery Backup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit Sign with Battery Backup

DUAL-LITE


Technical Specs

  • ItemExit Sign with Battery Backup 
  • Fixture Wattage3.8 
  • Lamp TypeLED 
  • Housing ColorWhite 
  • Housing MaterialThermoplastic 
  • Depth1-7/8" 
  • Height9" 
  • Width13" 
  • Battery TypeNickel Cadmium 
  • Number of Faces1 or 2 
BrandDUAL-LITE 
Letter Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Letter Color
Availability
Price
Qty
LXUGWEI
Green

$267.00 / each

Exit Sign,3.8W,Green,1 or 2,9 in. H
Catalog Page #  728 

Price: $267.00 / each

Technical Specs

  • ItemExit Sign with Battery Backup
  • Fixture Wattage3.8
  • Lamp TypeLED
  • Letter ColorGreen
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth1-7/8"
  • Height9"
  • Width13"
  • Battery TypeNickel Cadmium
  • Number of Faces1 or 2
LXUGWE
Green

$124.50 / each

Exit Sign,3.8W,Green,1 or 2
Catalog Page #  728 

Price: $124.50 / each

Technical Specs

  • ItemExit Sign with Battery Backup
  • Fixture Wattage3.8
  • Lamp TypeLED
  • Letter ColorGreen
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth1-7/8"
  • Height9"
  • Width13"
  • Battery TypeNickel Cadmium
  • Number of Faces1 or 2
LXURWE
Red

$103.60 / each

Exit Sign,3.8W,Red,1 or 2,5 yr. Wrnty
Catalog Page #  728 

Price: $103.60 / each

Technical Specs

  • ItemExit Sign with Battery Backup
  • Fixture Wattage3.8
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth1-7/8"
  • Height9"
  • Width13"
  • Battery TypeNickel Cadmium
  • Number of Faces1 or 2