Skip Content

Exit Sign w/Emergency Lights,LED,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exit Sign w/Emergency Lights, LED, Red

Price $264.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26UX12
  • Mfr. Model # HCXURW-03L
  • UNSPSC # 55121703
  • Catalog Page # N/A
  • Shipping Weight 7.4 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExit Sign with Emergency Lights
  • Fixture Wattage4.5
  • Lamp TypeLED
  • Letter ColorRed
  • Number of Faces1 or 2
  • Housing ColorWhite
  • Housing MaterialPlastic
  • MountingUniversal
  • Voltage6
  • Depth2-3/4"
  • Height10"
  • Width20"
  • Battery TypeSealed Lead Acid
  • Emergency Illumination Time90 min.
  • Operating Temp. Range20 Degrees to 30 Degrees C
  • Directional IndicatorsYes
  • Head Lamps AdjustableYes
  • Letter Size6"
  • IncludesManual
  • Warranty3 yr.
  • StandardsUL924
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.