Skip Content

Exit Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit Sign

DUAL-LITE

Technical Specs

  • ItemExit Sign 
  • Lamp TypeLED 
BrandDUAL-LITE 
Fixture Wattage
Please Select
Letter Color
Please Select
Housing Color
Please Select
Housing Material
Please Select
Depth
Please Select
Height
Please Select
Width
Please Select
Battery Type
Please Select
Number of Faces
Please Select
Item #Fixture WattageLetter ColorHousing ColorHousing MaterialDepthHeightAvailabilityPrice Qty
46T2301.8GreenWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$290.75 / each

46T2341.8GreenWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$308.50 / each

46T2292.1RedWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$281.75 / each

46T2332.1RedWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$299.75 / each

46T2362.8GreenWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$380.25 / each

46T2382.8GreenWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$397.00 / each

46T2353.1RedWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$371.00 / each

46T2373.1RedWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$389.25 / each

16U2683.5GreenBlackThermoplastic1-7/8"9"

Typically in Stock

$98.35 / each

16U2673.5RedBlackThermoplastic1-7/8"9"

Typically in Stock

$98.35 / each

46T2408.3GreenWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$515.50 / each

46T2428.3GreenWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$533.50 / each

46T2398.7RedWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$506.50 / each

46T2418.7RedWhiteCast Aluminum3-1/2"10-1/4"

Typically in Stock

$524.50 / each

Adding More Products