Skip Content

Golf Cart Battery Tester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DSR

Golf Cart Battery Tester

Price $1,088.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38X005
  • Mfr. Model # PST-8
  • UNSPSC # 26111719
  • Catalog Page # N/A
  • Shipping Weight 2.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DSR golf cart battery tester tests, displays, and prints the results of battery voltage test, state of charge of the battery, and state of health of the battery. 16-character LCD display shows test results. Features date/time function and test counter.

View More

Technical Specs

  • Item Golf Cart Battery Tester
  • Type Liquid Crystal Display
  • Load Ranges On Pull Down Menus
  • Voltage Range 6 & 8 and 12 Volt Batteries
  • Works With VRLA/GEL/AGM/SLA
  • Probe Red (+) and Black (-) Clamps
  • Display LCD Baklit
  • Construction Heavy-Duty Blow-Molded Plastic Case
  • Height (In.) 10.80"
  • Width (In.) 5.3"
  • Depth (In.) 3.10"
  • Includes Thermal Results Printer, Molded Case
  • Manufacturers Warranty Length 1 yr. Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about waltergunter is loaded.
Additional information about waltergunter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No it does not.

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:04.943-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38X005, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:04.944-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38X005, prod, sort_default
1 of 1