Skip Content

Battery Charger,24V,5A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Charger, 24V, 5A

Price $168.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NYA3
  • Mfr. Model # INC-2405
  • UNSPSC # 26111704
  • Catalog Page # 1261
  • Shipping Weight 3.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Charger
  • UL Rated Amps 24V5A
  • Amps2.5A
  • Voltage Rating24V
  • Manual (M)/Automatic (A)A
  • Charge Time 24V3 to 5 hr.
  • AC Cord Length6 ft.
  • Input2.5A
  • Overall Width7"
  • Overall Height5-5/8"
  • Overall Depth2-1/2"
  • ApplicationHeavy Duty Use In Service Stations, Maintenance Shops, Suppliers, and Fleets
  • Cable Gauge18 AWG
  • Cable Length2-3-32 ft.
  • TimerMicroprocessor Controlled
  • MaterialSteel
  • StandardsUL, cUL Listed
  • IncludesDetachable Battery Clips, Ring Lugs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Automatic reset circuit breaker protects against overload. For 120V, 60 Hz operation. Provides 24V, 5A power for charging personal mobility devices, such as battery-powered wheelchairs and 3-wheel personal mobility scooters. Includes traditional alligator clips, ring lug connector, and a 3-pin XLR connector.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: parts testing
Product used for:: power source to test head lights
Years purchasing from Grainger:: 25
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ejwscsi is loaded.
Additional information about ejwscsi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is designed to charge batteries and may not work properly to power lights. Please call us at 800-323-0620 so we can assist you in picking out a product that is appropriate for your project.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:44:03.455-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NYA3, prod, sort_default
1 of 1
  • 2015-03-29T19:44:03.511-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NYA3, prod, sort_default
1 of 1