Skip Content

WhiteConcrete Patch and Repair 10 lb. Size, Container Type: Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

WhiteConcrete Patch and Repair 10 lb. Size, Container Type: Pail

Price $31.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15F534
  • Mfr. Model # GRA-107-W
  • UNSPSC # 31201606
  • Catalog Page # N/A
  • Shipping Weight 10.71 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConcrete Patch and Repair
  • ColorWhite
  • Number of Components1
  • Size10 lb.
  • Container TypePail
  • Coverage75 sq. ft. (Thinned and Bushed On), 10 sq. ft. (Trowel 1/8"), 2.5 sq. ft. (Trowel 1/2"), 1.25 sq. ft. (Trowel 1")
  • VOCNot Specified
  • Flash PointGreater Than 212 Degrees F
  • Application Time30 min.
  • Dry Time3 to 4 hr.
  • Dry Time Recoat24 hr.
  • Dry Time Tack Free3 to 4 hr.
  • Functional Cure3 to 4 hr.
  • Adheres ToConcrete
  • ApplicationPatch and Repair Concrete From Featheredge to 1.5" Thick, For Use in General Purpose and Structural Repairs Where A White Concrete Color Is Desired
  • CharacteristicsNon-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
  • Includes10 lb. of White Dry Fast Set. White Colored High Performance, Factory Blended, Concrete Patching, Repair and Restoration Mortar
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.