Skip Content

Navy Blue Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 44'", Ebt 3.3 ATPV Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Navy Blue Flame-Resistant Crewneck Shirt, Size: L, Fits Chest Size: 44'", Ebt 3.3 ATPV Rating

Price $53.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36H435
  • Mfr. Model # DF4-505TS/NB/L
  • UNSPSC # 46181508
  • Catalog Page # N/A
  • Catalog Group # H0194
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of soft moisture-wicking fabric that dries quickly and won't chafe. Antimicrobial treatment helps resist odors. Details include a dropped shoulder with flat-lock seams that won't rub and a ribbed collar that maintains its shape. Shirt is ideal for wear as a base layer.

View More

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Navy Blue
  • Size L
  • Fits Chest Size 44'"
  • Sleeve Length 18"
  • Fabric Weight 4.5 oz. sq. yd.
  • Material 75% Modacrylic/15% Rayon/10% Nylon
  • Closure Type Pullover
  • Number of Pockets 0
  • ATPV Rating Ebt 3.3
  • Hazard Risk Category (HRC) 0
  • Standards ASTM F1506, 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.