Skip Content

Restoration Dehumidifier,132pt,115V,60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Restoration Dehumidifier, 132pt, 115V, 60Hz

Price $2,081.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AYF4
  • Mfr. Model # F203-A
  • UNSPSC # 40101902
  • Catalog Page # 4271
  • Shipping Weight 84.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRestoration Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH85 pt.
  • Capacity/24 Hrs. @ 90% RH132 pt.
  • Voltage115V
  • Hz60
  • Amps6.4
  • Fan CFM227 cfm
  • Humidity Range45 to 99 RH
  • Ambient Temp. Range33 Degrees to 100 Degrees F
  • Fan Speed1
  • Height32"
  • Width20"
  • Depth19-1/2"
  • Cabinet MaterialPolyethylene Rotomolded
  • ColorBlue
  • Number of Caster Wheels2
  • Defrost TypeHot Gas Bypass
  • Refrigerant TypeR-410A
  • Refrigerant Charge16 oz.
  • Max. Lift20 ft.
  • FilterHigh Airflow
  • Power Cord Length25 ft.
  • NEMA Plug Configuration5-15P
  • ApplicationLarge Capacity Model For Industrial/Commercial And Water Damage Restoration Use, For High Humidity Conditions
  • Agency ComplianceETL Certified to UL/CSA Standards, AHAM
  • IncludesElectronic Touch Controls, Hour Use Meter, High Airflow Filter, 40 Foot Drain Hose, Fixed Metal Handle, Automatic Purge Pump, Stackable Design, Semi Pneumatic Wheels, Built-in Duct Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

For use in flooded areas and areas with excess moisture. Stackable rotomolded exterior. Fixed metal handle.

Alternate Products

Alternate Search Terms


Rated 4.3 out of 5 by 3reviewers.
Rated 4 out of 5 by I have purchased 3 of these units in the past year. They are great for large basement areas. The unit runs very quiet and the purge pump allows you to run the hose to a sink or floor drain. No maintenance and very easy to set up July 2, 2015
Rated 4 out of 5 by The unit works well. Having a humidistat display would have made huge difference. October 18, 2013
Rated 5 out of 5 by dehumidifier starting point Excellent unit for price point. Ufortunately, the base minimum for flood or excessive moisture mitigation or remediation. Any thing less than this model is a waste of money. We've tried a half a dozen lesser units and there is nothing under $1.200.00 that compares or does the job like this unit did in a similar amount of time. A good investment if you need regular humidification. . March 24, 2012
  • 2015-07-06T21:11:01.849-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4AYF4, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about mkhatem is loaded.
Additional information about mkhatem could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this features a hose that can be attached to drain into a sick, drain, bucket or even outside. Anywhere that water can drain out safely.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:49:50.245-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AYF4, prod, sort_default
1 of 1
  • 2015-07-06T20:49:50.247-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AYF4, prod, sort_default
1 of 1