Skip Content

 
Portable Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Blower

DRI-EAZ


Technical Specs

  • PivotingNo 
  • Voltage115V 
BrandDRI-EAZ 
Item
Please Select
CFM High
Please Select
Amps
Please Select
Motor HP
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Item
CFM High
Amps
Motor HP
Availability
Price
Qty
F259
Carpet/Floor Dryer
2250
1.5
1/4

$714.00 / each

Carpet/Floor Dryer,115V,2250 cfm,Blue
Catalog Page #  4153 

Price: $714.00 / each

Technical Specs

  • ItemCarpet/Floor Dryer
  • PivotingNo
  • Voltage115V
  • CFM High2250
  • Amps1.5
  • Motor HP1/4
F351
Carpet/Floor Dryer
2700
4
1/3

$543.50 / each

Carpet/Floor Dryer,115V,2700 cfm,Blue
Catalog Page #  4153 

Price: $543.50 / each

Technical Specs

  • ItemCarpet/Floor Dryer
  • PivotingNo
  • Voltage115V
  • CFM High2700
  • Amps4
  • Motor HP1/3
F451
Downdraft Carpet/Floor Dryer
750
1.1
1/6

$244.75 / each

Carpet/Floor Dryer,115V,750 cfm
Catalog Page #  4153 

Price: $244.75 / each

Technical Specs

  • ItemDowndraft Carpet/Floor Dryer
  • PivotingNo
  • Voltage115V
  • CFM High750
  • Amps1.1
  • Motor HP1/6

Alternate Search Terms