Skip Content

Carpet/Floor Dryer,115V,780 cfm,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Carpet/Floor Dryer, 115V, 780 cfm, Blue

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 20VC96
  • Mfr. Model # F228
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable unit features powerful air flow and strong static pressure for drying hardwood floors. Suitable for use on a variety of wood floor systems.

View More

Technical Specs

  • Item Carpet/Floor Dryer
  • Pivoting No
  • Number of Speeds 1
  • CFM High 780
  • Voltage 115V
  • Hz 60
  • Phase 1
  • Amps 9.8
  • Motor HP 1
  • Overall Height 17"
  • Overall Width 21"
  • Overall Length 16"
  • Housing Height 17"
  • Housing Width 21"
  • Housing Length 16"
  • Housing Color Blue
  • Housing Material Rotomolded Polyethylene
  • Number of Blades 0
  • Power Cord Length 25 ft.
  • Number of Conductors 0
  • Standards UL/CuL Listed
  • For Use With Wolf Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.